This product requires certification to purchase.

6 in. Thermostat Sensor

You last purchased this on
 
Service First

6 in. Thermostat Sensor

Brand image
You last purchased this on
 
Service First

6 in. Thermostat Sensor

  • Fast #
  • Part #SSEN01107
  • Item #1666305
  • Manufacturer Part #SEN01107
3.4 out of 5 Customer Rating

X Points
$33.00
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
TTA061DD0RAA, TTA061DD0TAA, TTA061DD0UAA, TTA061DD0WAA, TTA061DDHRAA, TTA061DDHTAA, TTA061DDHUAA, TTA061DDHWAA, TTA073D30RAA, TTA073D30TAA, TTA073D30UAA, TTA073D30WAA, TTA073D3HRAA, TTA073D3HTAA, TTA073D3HUAA, TTA073D3HWAA, TTA073D40RAA, TTA073D40TAA, TTA073D40UAA
Diameter:
1/4 in
Height:
2 in
Length:
9 in
Maximum Temperature:
65
Width:
6 in



Customers Also Bought
1–6 of 18 items
Part #SSEN01829
Item #4387345
4.1 out of 5 Customer Rating
Requires Certification
Part #HC7189R1004
Item #4264094
5 out of 5 Customer Rating
Requires Certification
Part #HTH8320R1003
Item #4511065
4.9 out of 5 Customer Rating
Requires Certification
Part #SMOD03196
Item #9373157
5 out of 5 Customer Rating
Requires Certification
Part #PSFGTBIW2020
Item #3876480
3.3 out of 5 Customer Rating
Requires Certification
Part #SMOT18820
Item #9976525
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SSEN03002
Item #9507061
4.5 out of 5 Customer Rating
Requires Certification
Part #SSEN01447
Item #3641894
5 out of 5 Customer Rating
Requires Certification
Part #SSEN01829
Item #4387345
4.1 out of 5 Customer Rating
Requires Certification
Part #SIGN00114
Item #1672722
3.4 out of 5 Customer Rating
Requires Certification
Part #SFAN02778
Item #1145009
5 out of 5 Customer Rating
Requires Certification
Part #SCOM08288
Item #2169666
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing