This product requires certification to purchase.

19-5/8 in. Vessel Mount Rectangular Fireclay Bathroom Sink in White

Signature Hardware

Hibiscus™ 19-5/8 in. Vessel Mount Rectangular Fireclay Bathroom Sink in White

  • Fast #
  • Part #SHV300WH
  • Item #7919730
  • Manufacturer Part #SHV300WH
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Hibiscus™ 19-5/8 in. Vessel Mount Rectangular Fireclay Bathroom Sink in White

  • Fast #
  • Part #SHV300WH
  • Item #7919730
  • Manufacturer Part #SHV300WH
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed from Grade A fireclay; extremely durable and able to resist temperatures up to 2700 degrees
  • Installs in a vessel configuration; sink sits entirely on the topside of the counter (Note, the sink height may dictate the need to buy a specific vessel faucet)
  • Overall Sink Size (Length x Width x Height): 19-5/8" x 13-3/4" x 5-7/8"
  • Interior Sink Basin Size (Length x Width): 19" x 13-13/16"
  • There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
  • Drain outlet hole measures 1-5/8" making it compatible with most standard sized lavatory sink drains
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Application:
Residential
CSA Certified:
CSA B45.1-18
Collection:
Hibiscus™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15-1/2 in
Drain Opening:
1-5/8 in
Height:
5-7/8 in
Length:
19-5/8 in
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
No
Shape:
Rectangular
Sink Bowl Size:
19 in x 13-3/16 in
Sink Depth:
3-3/4 in
Sink Installation Type:
Vessel Mount
Sink Material:
Fireclay
Sink Size Range:
Less than 20 in
UPC:
781889367841
Width:
13-3/4 in