This product requires certification to purchase.

23 x 18 in. Pedestal Sink in White

You last purchased this on
 
Signature Hardware

23 x 18 in. Pedestal Sink in White

Brand image
You last purchased this on
 
Signature Hardware

23 x 18 in. Pedestal Sink in White

  • Fast #
  • Part #SHPE348WH
  • Item #8964479
  • Manufacturer Part #SHPE348WH
5 out of 5 Customer Rating
Bathroom Sink

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Modern design
  • Rear overflow
  • Requires Certification

Recommended Accessories


Specifications

ASME:
ASME A-112.19.2-2018
Application:
Residential
CSA Certified:
CSA B45.1-18
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Center Size:
8 in
Number of Holes:
3 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Sink Material:
Fireclay
Sink Size Range:
20 in - 25.99 in
Vessel Only:
No



Customers Also Bought
1–6 of 18 items
Part #SHPE350WH
Item #8964480
3.6 out of 5 Customer Rating
Requires Certification
Part #SHWSCGU800CP
Item #9353116
4.5 out of 5 Customer Rating
Requires Certification
Part #MTS983BL
Item #7665497
5 out of 5 Customer Rating
Requires Certification
Part #MTS2201BL
Item #7665494
5 out of 5 Customer Rating
Requires Certification
Part #MTS2202BN
Item #7665530
5 out of 5 Customer Rating
Requires Certification
Part #MTS6925BN
Item #7665533
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH484640
Item #10131398
5 out of 5 Customer Rating
Requires Certification
Part #SHBYU1812WH
Item #8131279
4.8 out of 5 Customer Rating
Requires Certification
Part #SHU1812WH
Item #7919629
5 out of 5 Customer Rating
Requires Certification
Part #SHU1713GWH
Item #7919655
3.9 out of 5 Customer Rating
Requires Certification
Part #SHV301WH
Item #7919621
5 out of 5 Customer Rating
Requires Certification
Part #SHU1713WH
Item #7919689
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing