This product requires certification to purchase.

Multi Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)

You last purchased this on
 
Signature Hardware

Pinecrest Multi Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)

Brand image
You last purchased this on
 
Signature Hardware

Pinecrest Multi Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #SHHS4090GPN
  • Item #7787278
  • Manufacturer Part #449790
4.3 out of 5 Customer Rating
Multi-function Hand Shower

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Matches perfectly with any piece in the Pinecrest Collection.
  • Easy-clean spray nozzles
  • Factory installed backflow prevention check valve
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.168, ASME A112.18.1-2018
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
Pinecrest
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Hand Shower Flow Rate:
1.8 gpm
Height:
9-7/16 in
Hose Included:
No
Length:
4 in
Pause Control:
No
Showerhead Function:
Multi
UL Listed:
No
WaterSense Labeled:
Yes
Width:
2-5/16 in



Customers Also Bought
1–6 of 18 items
Part #SHLE9005BG
Item #9894291
3.9 out of 5 Customer Rating
Requires Certification
Part #H28548821
Item #3864067
4.1 out of 5 Customer Rating
Requires Certification
Part #SHGF9005PN
Item #7730616
3.7 out of 5 Customer Rating
Requires Certification
Part #SHWSCLE107LCP
Item #9894339
3.2 out of 5 Customer Rating
Requires Certification
Part #SHSB3040ZBN
Item #7225843
4.8 out of 5 Customer Rating
Requires Certification
Part #SHGF8010PN
Item #7730652
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHHS4090GCP
Item #7787279
5 out of 5 Customer Rating
Requires Certification
Part #OBPF6HLP0144CP
Item #7599864
3.5 out of 5 Customer Rating
Requires Certification
Part #SHHS4120GMB
Item #7958280
3.6 out of 5 Customer Rating
Requires Certification
Part #SHHS4030GZBN
Item #7504459
4.1 out of 5 Customer Rating
Requires Certification
Part #SHHS4060GZBN
Item #7504490
5 out of 5 Customer Rating
Requires Certification
Part #SHHS4010GZBN
Item #7504469
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing