This product requires certification to purchase.

Brass Tub Caddy in Polished Nickel

You last purchased this on
 
Signature Hardware

Nottingham Brass Tub Caddy in Polished Nickel

Brand image
You last purchased this on
 
Signature Hardware

Nottingham Brass Tub Caddy in Polished Nickel

  • Fast #
  • Part #SH555087PN
  • Item #7613622
  • Manufacturer Part #156332
3.4 out of 5 Customer Rating
Brass Tub Caddy

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy duty, solid brass
  • Minimum extension: 26-1/8"
  • Maximum extension: 32-1/2"
  • Center tray interior: 10" W x 7" D
  • Side trays interior: 3" W x 7" D.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Bathtub Accessory Type:
Tub Caddy
CARB OTC LEED Compliant:
No
Collection:
Nottingham
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
GSA Approved:
No
Height:
4-3/4 in
IAPMO Listed:
No
Length:
32-1/2 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
UL Listed:
No
Width:
8 in


Customers Also Bought
1–6 of 18 items
Part #SHOCFS6632WH
Item #7310116
4.6 out of 5 Customer Rating
Requires Certification
Part #SHTRAYLMP
Item #7374085
4.1 out of 5 Customer Rating
Requires Certification
Part #KT14413-3-2MB
Item #8965247
5 out of 5 Customer Rating
Requires Certification
Part #K1146812
Item #4108907
5 out of 5 Customer Rating
Requires Certification
Part #SHPRESSHTR
Item #3352788
3.3 out of 5 Customer Rating
Requires Certification
Part #K1601-0
Item #1194441
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH100FSFT
Item #7923136
4.8 out of 5 Customer Rating
Requires Certification
Part #SHPRESSHTR
Item #3352788
3.3 out of 5 Customer Rating
Requires Certification
Part #SHOCFSDRAIN
Item #7856262
3.3 out of 5 Customer Rating
Requires Certification
Part #SHSSRK100
Item #8028978
3.9 out of 5 Customer Rating
Requires Certification
Part #SH481119
Item #9714947
5 out of 5 Customer Rating
Requires Certification
Part #SHLXFSO7132WH
Item #9614025
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing