This product requires certification to purchase.

59 x 32 in. Freestanding Bathtub wtih Center Drain in White

This product has been replaced by

Signature Hardware White 59 x 29 in. Freestanding Bathtub with Center Drain
Signature Hardware 59 x 29 in. Freestanding Bathtub with Center Drain in White
Manufacturer Part #SHPAFSO5929WH
You last purchased this on
 
Signature Hardware

Ocala 59 x 32 in. Freestanding Bathtub wtih Center Drain in White

Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware White 59 x 29 in. Freestanding Bathtub with Center Drain
Signature Hardware 59 x 29 in. Freestanding Bathtub with Center Drain in White
Manufacturer Part #SHPAFSO5929WH
Signature Hardware

Ocala 59 x 32 in. Freestanding Bathtub wtih Center Drain in White

  • Fast #
  • Part #SHOCFS5932WH
  • Item #7688273
  • Manufacturer Part #447010
5 out of 5 Customer Rating
59 x 32 in. Freestanding Solid Surface Soaker Bathtub Center Drain

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • All dimensions (+/- 1/2").
  • White Pop-Up drain included.
  • Overall Tub Size (Length x Width): 59 in x 32 in
  • Soaking Depth: 20 in (as measured to the overflow outlet or tub rim)
  • Drain is located in center of bathtub
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
45 in
Basin Width:
20 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CSA Certified:
CSA B45.5-22
Capacity:
98 gal
Clawfoot Included:
No
Collection:
Ocala
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
23 in
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Height:
23 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
59 in
Material:
Solid Surface
Number of Occupants:
1
Origin:
Global
Overall Height:
23 in
Overall Length:
59 in
Overall Width:
32 in
Overflow Included:
Yes
Overflow Type:
Integral
Proposition 65:
WARNING: Cancer – www.P65Warnings.ca.gov
Soaking Depth:
20 in
Weight:
212 lb
Width:
32 in



Customers Also Bought
1–6 of 18 items
Part #DT17459LHD
Item #7006250
5 out of 5 Customer Rating
Requires Certification
Part #DSH5005BL
Item #7303215
3.8 out of 5 Customer Rating
Requires Certification
Part #D58480PR25PK
Item #9878310
3.3 out of 5 Customer Rating
Requires Certification
Part #DT75606GLLHP
Item #9115202
5 out of 5 Customer Rating
Requires Certification
Part #DT75575GL
Item #7886567
5 out of 5 Customer Rating
Requires Certification
Part #DT50010SS
Item #4899706
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHOCFS6632WH
Item #7310116
4.6 out of 5 Customer Rating
Requires Certification
Part #SH481179
Item #9714754
4.4 out of 5 Customer Rating
Requires Certification
Part #SHDLFS6631RWH
Item #9708270
4 out of 5 Customer Rating
Requires Certification
Part #SHSBFSOSS6632WH
Item #9614026
4.5 out of 5 Customer Rating
Requires Certification
Part #SHHBFSO6731AWH
Item #9731748
3.6 out of 5 Customer Rating
Requires Certification
Part #SH473930
Item #9379491
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing