4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Polished Nickel
Pendleton 4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Polished Nickel
Product Details
Product Details
This product includes
Signature Hardware Round Open Towel Ring in Polished Nickel
Part #SHPTTRPN
Signature Hardware 25-7/8 in. Towel Bar in Polished Nickel
Part #SHPT24TBPN
Signature Hardware 1 Robe Hook in Polished Nickel
Part #SHPTRHPN
Specifications
- Collection:
- Pendleton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Hardware Included:
- Yes
- Material:
- Zinc
- Product Type:
- Bathroom Accessory Set
- Weight:
- 3.88 lb