This product requires certification to purchase.

One Handle Multi Function Bathtub & Shower Faucet in Chrome (Trim Only)

You last purchased this on
 
Signature Hardware

Provincetown® One Handle Multi Function Bathtub & Shower Faucet in Chrome (Trim Only)

Brand image
You last purchased this on
 
Signature Hardware

Provincetown® One Handle Multi Function Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #SHPR8030GCP
  • Item #7504413
  • Manufacturer Part #449850
3.1 out of 5 Customer Rating
Single Handle Multi Function Bathtub & Shower Faucet (Trim Only)

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3 function showerhead (full spray, massage spray and full & massage spray)
  • Metal handle
  • Tub spout diverter
  • Slip-fit tub spout
  • Tub spout gpm: 5.68 gpm (21.5 L/min) @ 80 psi
  • Includes a diverting tub spout
  • Rough-in valve sold separately
  • Adjustable temperature limit stop
  • Quick remove plaster guard
  • Easy mounting brackets
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Provincetown®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
4-5/8 in
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
4-3/4 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage, Full Spray w/ Massage
Trim Only:
Yes
Tub Spout Reach:
5-1/4 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #SHPR8020GZBN
Item #7504496
5 out of 5 Customer Rating
Requires Certification
Part #SHWSCPR807ZBN
Item #9807995
5 out of 5 Customer Rating
Requires Certification
Part #SHRSH1025SMB
Item #7958287
4.3 out of 5 Customer Rating
Requires Certification
Part #SHWSCVL157ZBN
Item #9808106
5 out of 5 Customer Rating
Requires Certification
Part #PFWSC2867ZBN
Item #9832955
5 out of 5 Customer Rating
Requires Certification
Part #SHPR9005NZBN
Item #7872624
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHPR8010ZBN
Item #4467810
3.7 out of 5 Customer Rating
Requires Certification
Part #SHPR9005NZBN
Item #7872624
3.3 out of 5 Customer Rating
Requires Certification
Part #SHGU9005ZBN
Item #9353086
4.1 out of 5 Customer Rating
Requires Certification
Part #SHLE8010ZBN
Item #9894333
3.6 out of 5 Customer Rating
Requires Certification
Part #SHPT9005PN
Item #5025157
4.2 out of 5 Customer Rating
Requires Certification
Part #SHGF9005PN
Item #7730616
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing