This product requires certification to purchase.

4 in. Inside Caulk Plastic Floor Drain

You last purchased this on
 
Sioux Chief

Fat Max™ 4 in. Inside Caulk Plastic Floor Drain

Brand image
You last purchased this on
 
Sioux Chief

Fat Max™ 4 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S8604PS
  • Item #299166
  • Manufacturer Part #860-4PS
3.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Low profile design with anchor flange for a clean appearance and a solid installation
  • Acid-resistant coating
  • Perfect for high heat discharge applications
  • Requires Certification

Specifications

ASME:
ASME A112.6.3-2001
Collection:
Fat Max™
Construction:
Non-Membrane
Drain Base Height:
6-3/4 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Plastic
Fits Pipe Size:
3 in
Grate Diameter:
9 in
Grate Shape:
Round
Outlet Type:
Inside Caulk



Customers Also Bought
1–6 of 18 items
Part #S8604PI
Item #3269770
4.1 out of 5 Customer Rating
Requires Certification
Part #S8603PS
Item #299162
5 out of 5 Customer Rating
Requires Certification
Part #S8642P
Item #3270352
4.9 out of 5 Customer Rating
Requires Certification
Part #S83236PNR
Item #3032154
3.5 out of 5 Customer Rating
Requires Certification
Part #S8324HNR
Item #3010414
5 out of 5 Customer Rating
Requires Certification
Part #JD56406
Item #497077
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S8604PI
Item #3269770
4.1 out of 5 Customer Rating
Requires Certification
Part #S8603PS
Item #299162
5 out of 5 Customer Rating
Requires Certification
Part #S8642P
Item #3270352
4.9 out of 5 Customer Rating
Requires Certification
Part #S83236PNR
Item #3032154
3.5 out of 5 Customer Rating
Requires Certification
Part #S8324HNR
Item #3010414
5 out of 5 Customer Rating
Requires Certification
Part #JD56406
Item #497077
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Recently Viewed
1–6 of 18 items
Part #S8604PI
Item #3269770
4.1 out of 5 Customer Rating
Requires Certification
Part #S8603PS
Item #299162
5 out of 5 Customer Rating
Requires Certification
Part #S8642P
Item #3270352
4.9 out of 5 Customer Rating
Requires Certification
Part #S83236PNR
Item #3032154
3.5 out of 5 Customer Rating
Requires Certification
Part #S8324HNR
Item #3010414
5 out of 5 Customer Rating
Requires Certification
Part #JD56406
Item #497077
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing