3 in. Hub Plastic Nickel Bronze Floor Drain
FinishLine™ 3 in. Hub Plastic Nickel Bronze Floor Drain
Frequently Purchased Together
Product Details
Product Details
- Patented design is adjustable both before and AFTER the concrete pour
- PVC base adapter with ABS coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
Specifications
- ASME:
- ASME A112.6.3-2001
- Adjustable:
- Yes
- Collection:
- FinishLine™
- Construction:
- Non-Membrane
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 3 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Shape:
- Square
- Outlet Type:
- Hub
- Trap Primer Connection:
- Yes