This product requires certification to purchase.

3 x 2-3/4 in. Duct Tee

You last purchased this on
 
Slimduct®

3 x 2-3/4 in. Duct Tee

Brand image
You last purchased this on
 
Slimduct®

3 x 2-3/4 in. Duct Tee

  • Fast #
  • Part #REC86015
  • Item #3877068
  • Manufacturer Part #86015
3.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Accommodates single and multiple exposed line sets
  • Includes tap screws
  • Easy to install
  • Perfect for minisplits, high velocity, and conventional ducted air conditioning systems
  • UV, fire, and weather resistant
  • Requires Certification

Specifications

Adjustable:
No
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
2-3/4 in
Fitting Size 2:
2-3/4 in
Fitting Sizes:
2-3/4 in
Height:
2-5/8 in
Length:
6-1/2 in
Material:
Plastic
Material Type:
Polymer, PVC
Product Type:
Line Set Cover
Width:
4-7/8 in



Customers Also Bought
1–6 of 18 items
Part #REC85215
Item #4383129
3.7 out of 5 Customer Rating
Requires Certification
Part #REC85211
Item #4383122
5 out of 5 Customer Rating
Requires Certification
Part #REC85204
Item #4383117
3.4 out of 5 Customer Rating
Requires Certification
Part #REC86116
Item #4383147
3.7 out of 5 Customer Rating
Requires Certification
Part #REC86111
Item #4383135
3.4 out of 5 Customer Rating
Requires Certification
Part #M61020500B6C
Item #7913697
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #REC86206
Item #4596661
4.4 out of 5 Customer Rating
Requires Certification
Part #REC86110
Item #4383134
5 out of 5 Customer Rating
Requires Certification
Part #REC85211
Item #4383122
5 out of 5 Customer Rating
Requires Certification
Part #REC85204
Item #4383117
3.4 out of 5 Customer Rating
Requires Certification
Part #REC86116
Item #4383147
3.7 out of 5 Customer Rating
Requires Certification
Part #REC86127
Item #4601460
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing