This product requires certification to purchase.

V500Aa 1-1/2X13-1/2 Vacuum Breaker Chrome

You last purchased this on
 
Sloan

Regal® V500Aa 1-1/2X13-1/2 Vacuum Breaker Chrome

Brand image
You last purchased this on
 
Sloan

Regal® V500Aa 1-1/2X13-1/2 Vacuum Breaker Chrome

  • Fast #
  • Part #S0323014
  • Item #60782
  • Manufacturer Part #0323014
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Description: 1 1/2" x 13" Vacuum Breaker
  • Part No: V-500-AA
  • Requires Certification

Specifications

Collection:
Regal®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Length:
9 in
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



You May Also Like
1–6 of 18 items
Part #S3301041
Item #256757
5 out of 5 Customer Rating
Requires Certification
Part #S3317005
Item #689026
5 out of 5 Customer Rating
Requires Certification
Part #S5301111
Item #23245
4.7 out of 5 Customer Rating
Requires Certification
Part #S0323015
Item #42889
4.2 out of 5 Customer Rating
Requires Certification
Part #S3317001
Item #732544
4.4 out of 5 Customer Rating
Requires Certification
Part #S5302305
Item #23928
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing