2 in. Brass Molded Valve Disc
Regal® 2 in. Brass Molded Valve Disc
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Regal®
- Molded disc
- Fits all inside parts kits
- Carded
Specifications
- Application:
- Commercial, Residential
- Collection:
- Regal®
- Depth:
- 2 in
- Height:
- 5/8 in
- Material:
- Brass
- Product Type:
- Valve Disc
- WaterSense Labeled:
- No
- Width:
- 2 in