20 oz. Baseboard and Wax Build Up Stripper (12 Per Case)
Shineline® 20 oz. Baseboard and Wax Build Up Stripper (12 Per Case)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High powered foaming formulation strips wax build ups from baseboards, floor edge and corners
- pH 11.5
- USDA: C1
- 20 ounce
Specifications
- Application:
- Rubber, Vinyl
- Collection:
- Shineline®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Dilution Rate:
- Ready to Use
- Green Seal Certified:
- No
- Package Quantity:
- 12 Per Case
- Size:
- 20 oz