This product requires certification to purchase.

Multi Function Showerhead in Matte Black

You last purchased this on
 
Speakman

Icon™ Multi Function Showerhead in Matte Black

Brand image
You last purchased this on
 
Speakman

Icon™ Multi Function Showerhead in Matte Black

  • Fast #
  • Part #SS2251MBE175
  • Item #10082688
  • Manufacturer Part #S-2251-MB-E175
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 8 plungers, 64 sprays, 3 spray patterns
  • Patented Anystream® plungers resist scale build-up
  • Spray adjusting handle
  • Solid brass construction
  • 1/2 in - 14 NPTF female inlet
  • Corrosion resistant finishes
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Commercial
CEC Compliant:
For Sale in CA
Collection:
Icon™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
4-3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #D81375GL
Item #7212089
5 out of 5 Customer Rating
Requires Certification
Part #DRP28599
Item #725938
4.3 out of 5 Customer Rating
Requires Certification
Part #SHRS825SCP
Item #5058643
4.8 out of 5 Customer Rating
Requires Certification
Part #H04825000
Item #9301651
4.2 out of 5 Customer Rating
Requires Certification
Part #D52668BL
Item #7378289
5 out of 5 Customer Rating
Requires Certification
Part #D52161CZPR25
Item #9878252
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SS2251PNE175
Item #9053102
5 out of 5 Customer Rating
Requires Certification
Part #SS2252
Item #4148139
3.7 out of 5 Customer Rating
Requires Certification
Part #SS2251BN
Item #4148147
5 out of 5 Customer Rating
Requires Certification
Part #SS2252E175
Item #7609236
4 out of 5 Customer Rating
Requires Certification
Part #SS2252E2
Item #4147960
4.8 out of 5 Customer Rating
Requires Certification
Part #SS2251E175
Item #7717833
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing