Multi Function Showerhead in Brushed Nickel
Icon™ Multi Function Showerhead in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Equipped with 64 customizable sprays
- Durable, solid-brass construction
- Features spray adjusting Anystream technology
- 2.5 GPM flow rate
- Corrosion-resistant brushed nickel finish
- Quality commercial grade
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Icon™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 3-5/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 5-13/100 in
- IAPMO Listed:
- Yes
- Length:
- 4-3/4 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Intense, Rain, Flood
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in