This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

You last purchased this on
 
Moen

Icon™ Single Function Showerhead in Polished Chrome

Brand image
You last purchased this on
 
Moen

Icon™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #MS6312EP
  • Item #4199577
  • Manufacturer Part #S6312EP
3.9 out of 5 Customer Rating
Single Function Full Showerhead

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 5-7/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • One-function full spray
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Icon™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
5-7/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
Yes
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
WaterSense Labeled:
Yes


Customers Also Bought
1–6 of 18 items
Part #MT4311BN
Item #4848607
4.4 out of 5 Customer Rating
Requires Certification
Part #MT4501
Item #4913858
5 out of 5 Customer Rating
Requires Certification
Part #M164927
Item #4631294
5 out of 5 Customer Rating
Requires Certification
Part #MTS3661NHBN
Item #7426400
5 out of 5 Customer Rating
Requires Certification
Part #MUT2721BN
Item #8807377
4.7 out of 5 Customer Rating
Requires Certification
Part #M4500BN
Item #4913848
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M26013BL
Item #10070663
5 out of 5 Customer Rating
Requires Certification
Part #M20001
Item #7165084
4.8 out of 5 Customer Rating
Requires Certification
Part #M23027SRN
Item #7609481
5 out of 5 Customer Rating
Requires Certification
Part #MCL26500EP
Item #7178845
4.7 out of 5 Customer Rating
Requires Certification
Part #MS6310EPBN
Item #4199579
5 out of 5 Customer Rating
Requires Certification
Part #M6399
Item #3335343
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing