This product requires certification to purchase.

Single Handle Valve Trim in Oil Rubbed Bronze

You last purchased this on
 
Speakman

Neo™ Single Handle Valve Trim in Oil Rubbed Bronze

Brand image
You last purchased this on
 
Speakman

Neo™ Single Handle Valve Trim in Oil Rubbed Bronze

  • Fast #
  • Part #SCPT1001ORB
  • Item #7803418
  • Manufacturer Part #CPT-1001-ORB
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with pressure balanced (PB) and thermostatic (T) valves
  • Durable metal construction
  • Includes mounting plate and hardware
  • ADA Compliant
  • Coordinates with items from the NEO Collection
  • ASME A112.18.1/CSA B125.1 Certified
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
No
ASME:
ASME A112.18.1
Application:
Commercial
CSA Certified:
CSA B125.1
Collection:
Neo™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
3-1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #H15743671
Item #8846232
4 out of 5 Customer Rating
Requires Certification
Part #SHVL9005MB
Item #9345454
4.1 out of 5 Customer Rating
Requires Certification
Part #H15708001
Item #7503185
5 out of 5 Customer Rating
Requires Certification
Part #KT13175-3A-SN
Item #3268541
5 out of 5 Customer Rating
Requires Certification
Part #SCPT1001MB
Item #7948387
4.3 out of 5 Customer Rating
Requires Certification
Part #F9471100BN
Item #7314635
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SCPT1001MB
Item #7948387
4.3 out of 5 Customer Rating
Requires Certification
Part #SCPT1401MB
Item #8027411
5 out of 5 Customer Rating
Requires Certification
Part #SCPT1000UNIBN
Item #4859764
5 out of 5 Customer Rating
Requires Certification
Part #SCPT1400P
Item #4625689
4.7 out of 5 Customer Rating
Requires Certification
Part #SCPT1401
Item #7803419
5 out of 5 Customer Rating
Requires Certification
Part #SCPT1001
Item #7803421
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing