Single Handle Pressure Balancing Valve Trim in Matte Black
Neo™ Single Handle Pressure Balancing Valve Trim in Matte Black
Frequently Purchased Together
Product Details
Product Details
- For use with pressure balanced (PB) and thermostatic (T) valves
- Durable metal construction
- Includes mounting plate and hardware
- ADA compliant
- Coordinates with items from the Neo collection
- ASME A112.18.1/CSA B125.1 certified
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Neo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 8 in