This product requires certification to purchase.

8 in. PVC Mechanical Joint Restraint for C900 Pipe Packaged with Accessories

This product has been replaced by

No image available
Star Pipe Products 8 in. Mechanical Joint Restraint for PVC C900 and PVC C905 Pipe
Manufacturer Part #PVCPKS4008N
You last purchased this on
 
Star Pipe Products

Stargrip® 8 in. PVC Mechanical Joint Restraint for C900 Pipe Packaged with Accessories

Brand image
You last purchased this on
 

This product has been replaced by

No image available
Star Pipe Products 8 in. Mechanical Joint Restraint for PVC C900 and PVC C905 Pipe
Manufacturer Part #PVCPKS4008N
Star Pipe Products

Stargrip® 8 in. PVC Mechanical Joint Restraint for C900 Pipe Packaged with Accessories

  • Fast #
  • Part #SPVCPKS4008
  • Item #4426726
  • Manufacturer Part #PVCPKS4008
4.8 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C111, ANSI A21.11
AWWA:
AWWA C-111, AWWA A-21.11
Collection:
Stargrip®
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
8 in
Material:
Plastic
Material Type:
PVC
Product Type:
Joint Restraint
UL Listed:
Yes



Customers Also Bought
1–6 of 18 items
Part #SSGDP08N
Item #7533025
4.2 out of 5 Customer Rating
Requires Certification
Part #SPWPC8
Item #1775653
4.1 out of 5 Customer Rating
Requires Certification
Part #SSLCE8
Item #1775634
4 out of 5 Customer Rating
Requires Certification
Part #SSGDPPK06N
Item #7533041
5 out of 5 Customer Rating
Requires Certification
Part #SPRC1108G2
Item #8204265
3.4 out of 5 Customer Rating
Requires Certification
Part #SSFUP6
Item #7637197
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 15 items
Part #SSGDPPK06N
Item #7533041
5 out of 5 Customer Rating
Requires Certification
Part #SSGDP08N
Item #7533025
4.2 out of 5 Customer Rating
Requires Certification
Part #SPVCPK4012G2
Item #7515712
4.5 out of 5 Customer Rating
Requires Certification
Part #SPVC4016GN
Item #7533026
5 out of 5 Customer Rating
Requires Certification
Part #SPRC1108G2
Item #8204265
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing