This product requires certification to purchase.

One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
Sterling

Valton® One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

Brand image
You last purchased this on
 
Sterling

Valton® One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #STS248214GCP
  • Item #9557152
  • Manufacturer Part #TS24821-4G-CP
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A single handle controls both on/off activation and temperature setting
  • Antiscald protection
  • Single-function 1.75 gpm (6.6 lpm) showerhead with Katalyst® air-induction technology
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Includes faceplate with ADA-compliant metal level handle
  • Coordinates with other products in the Valton collection
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Valton®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
6-1/16 in
Escutcheon Width:
6-1/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Shower Arm Reach:
7-5/16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Katalyst
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #S248194CP
Item #9557144
5 out of 5 Customer Rating
Requires Certification
Part #B1500EC000
Item #2451810
3.8 out of 5 Customer Rating
Requires Certification
Part #K13431-CP
Item #2965089
3.6 out of 5 Customer Rating
Requires Certification
Part #PF20174WH
Item #1861700
5 out of 5 Customer Rating
Requires Certification
Part #K13434-CP
Item #2964627
3.3 out of 5 Customer Rating
Requires Certification
Part #K2196-1-0
Item #337743
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S248194CP
Item #9557144
5 out of 5 Customer Rating
Requires Certification
Part #S4033780
Item #7923109
4.8 out of 5 Customer Rating
Requires Certification
Part #S4045620
Item #7938257
5 out of 5 Customer Rating
Requires Certification
Part #S4045010
Item #7923273
4 out of 5 Customer Rating
Requires Certification
Part #STS273724GCP
Item #9557136
3.3 out of 5 Customer Rating
Requires Certification
Part #S273714BN
Item #9557154
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing