This product requires certification to purchase.

Plastic Strong Arm-l Bracket with Two Pex Bends

You last purchased this on
 
StrongArm™

Plastic Strong Arm-l Bracket with Two Pex Bends

  • Fast #
  • Part #S525162PBL
  • Item #3971551
  • Manufacturer Part #525-162PBL
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
StrongArm™

Plastic Strong Arm-l Bracket with Two Pex Bends

  • Fast #
  • Part #S525162PBL
  • Item #3971551
  • Manufacturer Part #525-162PBL
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 625
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rigidly secures any stub out and prevents all movement
  • LockBlocks™ are pre-assembled on each pair of brackets
  • Twisted brackets easily mount to the face of the stud
  • LockBlocks™ compress on tube and brackets once screws are tightened down
  • Requires Certification

Specifications

Application:
CPVC Pipe, Copper Pipe, PEX Pipe
Coating:
Galvanized
Depth:
5/8 in
FM Approved:
No
Gauge (metal):
16 ga
Height:
1-3/4 in
IAPMO Listed:
Yes
Length:
17-1/4 in
Material:
Steel, Plastic
Material Type:
ABS
Proposition 65:
WARNING: This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
UL Listed:
No
Width:
7/8 in
Work Load Limit:
25 lb