This product requires certification to purchase.

4 lb. Detergent Pot and Pan Solid

You last purchased this on
 
Sunburst Chemicals

Shamrock 4 lb. Detergent Pot and Pan Solid

Brand image
You last purchased this on
 
Sunburst Chemicals

Shamrock 4 lb. Detergent Pot and Pan Solid

  • Fast #
  • Part #S6010S1
  • Item #5172902
  • Manufacturer Part #6010S1
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • No water or fillers added: 100% active raw materials
  • Formulated to remove greasy soils on contact
  • High sudsing, mild to hands
  • Unique dispensing system eliminates over use
  • Store in 1/4 the space
  • Excellent performance in all water conditions
  • Requires Certification

Specifications

Application:
Industrial
Collection:
Shamrock
Color Finish Name:
Green
Size:
4 lbs



Customers Also Bought
1–6 of 18 items
Part #S6015S1
Item #7056591
4 out of 5 Customer Rating
Requires Certification
Part #S6000S1
Item #7007558
5 out of 5 Customer Rating
Requires Certification
Part #S7945S2
Item #7032940
4.2 out of 5 Customer Rating
Requires Certification
Part #S6832S1
Item #7180538
5 out of 5 Customer Rating
Requires Certification
Part #S7868S2
Item #7019916
4 out of 5 Customer Rating
Requires Certification
Part #S550005
Item #5108506
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S550005
Item #5108506
4.2 out of 5 Customer Rating
Requires Certification
Part #S6045S1
Item #7056588
3.6 out of 5 Customer Rating
Requires Certification
Part #S60034
Item #7019921
5 out of 5 Customer Rating
Requires Certification
Part #S6000S1
Item #7007558
5 out of 5 Customer Rating
Requires Certification
Part #S6015S1
Item #7056591
4 out of 5 Customer Rating
Requires Certification
Part #SUN66224
Item #7019922
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing