This product requires certification to purchase.

4 lb. Pot and Pan Detergent

You last purchased this on
 
Sunburst Chemicals

Solid Green 40 4 lb. Pot and Pan Detergent

Brand image
You last purchased this on
 
Sunburst Chemicals

Solid Green 40 4 lb. Pot and Pan Detergent

  • Fast #
  • Part #S6040S1
  • Item #7485007
  • Manufacturer Part #6040S1
4.8 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High sudsing detergent for use in manual utensil washing operations
  • Recognized by the Environmental Protection Agency's Design for the Environment program as a step forward in improving the safety and environmental impact of cleaning products that were previously available for the same use
  • Mild to skin
  • Very effective in removing greasy soils from pots, pans and food preparation utensils
  • Contains no harmful ingredients
  • Rapidly biodegradable
  • Contains no phosphorus, VOCs, NPEs or high pH corrosives
  • Yields up to 2130 gallons per capsule
  • Product is kosher year-round, excluding Passover
  • Requires Certification

Specifications

Application:
Pots, Pans
Collection:
Solid Green 40
Color Finish Name:
White
Depth:
5-1/4 in
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
8-1/2 in
Size:
4 lb
Width:
5-1/4 in



Customers Also Bought
1–6 of 18 items
Part #S620205
Item #7056593
5 out of 5 Customer Rating
Requires Certification
Part #S683501
Item #7234361
5 out of 5 Customer Rating
Requires Certification
Part #S6045S1
Item #7056588
3.6 out of 5 Customer Rating
Requires Certification
Part #S6000S1
Item #7007558
5 out of 5 Customer Rating
Requires Certification
Part #S550005
Item #5108506
4.2 out of 5 Customer Rating
Requires Certification
Part #S6010S1
Item #5172902
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S68234
Item #7481910
3.7 out of 5 Customer Rating
Requires Certification
Part #S620205
Item #7056593
5 out of 5 Customer Rating
Requires Certification
Part #S620201
Item #7234369
4.1 out of 5 Customer Rating
Requires Certification
Part #S783605
Item #7484887
4.3 out of 5 Customer Rating
Requires Certification
Part #S60034
Item #7019921
5 out of 5 Customer Rating
Requires Certification
Part #S663001
Item #7056595
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing