Idler Assembly for Whirlpool, Kenmore and Roper
Idler Assembly for Whirlpool, Kenmore and Roper
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Dryer belt tensioner
- This idler tightens the belt
- Heavy duty
- Used on Whirlpool®, Kenmore®, Roper®, KitchenAid® & GE®
- Most often used to replace Whirlpool® 691366
- Also used on Whirlpool® manufactured GE® WE12X95
Specifications
- Application:
- Dryers
- Brand Model Compatibility:
- GE: WE12X95, Whirlpool: 691366
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 7 in
- Length:
- 1 in
- Material:
- Metal, Plastic
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 2-1/2 in