This product requires certification to purchase.

Digital Vacuum Gauge 500 psi

You last purchased this on
 
Supco

Vacuum Sentry Digital Vacuum Gauge 500 psi

  • Fast #
  • Part #SVG64
  • Item #2351011
  • Manufacturer Part #VG64
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

Vacuum Sentry Digital Vacuum Gauge 500 psi

  • Fast #
  • Part #SVG64
  • Item #2351011
  • Manufacturer Part #VG64
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 42
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ultra fine resolution for accurate pressure measurement during system evacuation and high-precision laboratory tests
  • Programmable, audible and visual alarm for high and low vacuum indicates when a threshold is reached
  • Backlit, LCD digital display of 7 international units including microns, Pascal and PSI
  • One half second response time
  • Auto shut-off 8 hours after alarm activation, and when alarm is disabled
  • Built-in hanging apparatus for maneuverability
  • Requires Certification

Specifications

Application:
HVAC
Battery Size:
AA
Battery Type:
Alkaline
Brand Model Compatibility:
Universal
CE Approved:
Yes
Collection:
Vacuum Sentry
Color Finish Name:
Grey
Depth:
2 in
End Connection 1:
Male Flare
End Connections:
Male Flare
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
2 in
Length:
5-1/2 in
Material:
Plastic
Maximum Temperature:
150
NSF Certified:
No
Power Source:
Battery
Pressure - Maximum:
500 psi
Programmability:
Non-programmable
Smart Home Enabled:
No
Temperature Range:
0 to 150 Deg F
UL Listed:
No
Weight:
.565 lb
Width:
4-1/2 in