This product requires certification to purchase.

13W T5 Fluorescent Light with Mini Bi-Pin Base 4000 Kelvin Bulb

You last purchased this on
 
Sylvania

13W T5 Fluorescent Light with Mini Bi-Pin Base 4000 Kelvin Bulb

You last purchased this on
 
Sylvania

13W T5 Fluorescent Light with Mini Bi-Pin Base 4000 Kelvin Bulb

  • Fast #
  • Part #S21368
  • Item #7333467
4 out of 5 Customer Rating

X Points
$162.50
per 1 PACK
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High performance T5 lamps
  • Lumen maintenance: 95%
  • Ideal for occupancy sensor applications
  • Up to 36000 hours lamp life
  • TCLP and RoHS compliant
  • Greater luminaire design flexibility
  • Requires Certification

Documents


Specifications

Color Finish Name:
Cool White
Color Temperature:
4000
Diameter:
63/100 in
Height:
187/250 in
Length:
20-123/125 in
Light Bulb Base Type:
Mini Bi-Pin
Light Bulb Ordering Code:
F13T5/CW
Light Bulb Shape Code:
T5
Light Bulb Style:
Tubular
Light Bulb Type:
Fluorescent
Lumens:
830
Number Of Hours:
7500 h
Package Quantity:
Pack of 25
Watts:
13 W
Width:
187/250 in



Customers Also Bought
1–6 of 18 items
Part #S21366
Item #7333465
4.8 out of 5 Customer Rating
Requires Certification
Part #M4WP3040R
Item #7680033
3.4 out of 5 Customer Rating
Requires Certification
Part #SS9704
Item #7500082
4.9 out of 5 Customer Rating
Requires Certification
Part #PP517009
Item #7315191
3.4 out of 5 Customer Rating
Requires Certification
Part #SS1904
Item #3519942
4 out of 5 Customer Rating
Requires Certification
Part #SS8138
Item #3858975
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SYL20890
Item #2338475
5 out of 5 Customer Rating
Requires Certification
Part #SYL21778
Item #7349882
5 out of 5 Customer Rating
Requires Certification
Part #SYL22140
Item #7349886
3.2 out of 5 Customer Rating
Requires Certification
Part #SYL20671
Item #4847156
5 out of 5 Customer Rating
Requires Certification
Part #SYL23505
Item #7349895
3.2 out of 5 Customer Rating
Requires Certification
Part #SYL23116
Item #7349893
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing