This product requires certification to purchase.

4 in. 100W Incandescent Mini Pendant in Brushed Nickel

You last purchased this on
 
Progress Lighting

Replay 4 in. 100W Incandescent Mini Pendant in Brushed Nickel

  • Fast #
  • Part #PP517009
  • Item #7315191
  • Manufacturer Part #P5170-09
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Replay 4 in. 100W Incandescent Mini Pendant in Brushed Nickel

  • Fast #
  • Part #PP517009
  • Item #7315191
  • Manufacturer Part #P5170-09
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perfect for modern or transitional style settings
  • Beautiful brushed nickel finish
  • Elegant etched glass shade
  • Hang as a singular light fixture, in pairs, or in groups; one 6-inch stem and four 12-inch stems are included, 8-inch chain included
  • Use 1 medium base bulb that is sold separately (100 W max - LED/CFL/incandescent)
  • Measures 3.875-inch diameter by 6.0625-inch height by 72-inch length - installed
  • Certifications: UL-CUL Dry Location Listed
  • Pairs with the Alexa, Tobin and Markor collections by Progress Lighting
  • 1-year Limited Warranty guarantees your complete satisfaction
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Alexa, Tobin, and Markor
CSA Certified:
No
Collection:
Replay
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
4 in
Diameter:
3-7/8 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched
Height:
6-1/16 in
Installation Type:
Ceiling Mount
Length:
12-31/50 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional, Modern
Material:
Steel
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
3-7/8 in