1000 cfm Internal Vent
1000 cfm Internal Vent
Product Details
Product Details
Documents
Specifications
- AMP:
- 5
- CEC Compliant:
- For Sale in CA
- CFM:
- 1000 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 8-1/4 in
- Height:
- 8-1/4 in
- Length:
- 25 in
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 25-1/8 in