This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet in Cotton

You last purchased this on
 
TOTO

Legato® 1.28 gpf Elongated One Piece Toilet in Cotton

Brand image
You last purchased this on
 
TOTO

Legato® 1.28 gpf Elongated One Piece Toilet in Cotton

  • Fast #
  • Part #TMS624124CEFG01
  • Item #7587587
  • Manufacturer Part #MS624124CEFG#01
5 out of 5 Customer Rating
1.28 gpf Elongated One Piece Toilet with Left-Hand Trip Lever

X Points
Color Finish Name: Cotton Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Elongated one-piece Skirted Design toilet, easier to maintain versus a two-piece toilet
  • 1.28 gallons per flush TORNADO FLUSH® system with a powerful centrifugal rinse
  • TOTO’s extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
  • SoftClose® seat included.
  • TOTO WASHLET+ upgrade compatibility: exclusively designed to work with a T40 WASHLET+ bidet seat for seamless integration
  • Left-hand chrome trip lever
  • ADA, WaterSense®, CALGreen, and CEC compliant
  • 12" rough-in
  • May be adapted for 10" or 14" rough-in with optional TOTO parts: TSU03W.10R or TSU03W.14R (sold separately)
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
17 in+
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Legato®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Toilet Bowl Height:
17-1/8 in
Toilet Bowl Length:
28-7/16 in
Toilet Bowl Width:
15-5/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes



You May Also Like
1–6 of 18 items
Part #TMS624234CEFG01
Item #7659849
3.5 out of 5 Customer Rating
Requires Certification
Part #TCST624CEFGAT4001
Item #7846019
5 out of 5 Customer Rating
Requires Certification
Part #TLT624G01
Item #7046840
5 out of 5 Customer Rating
Requires Certification
Part #TCT446CEGN01
Item #9913985
5 out of 5 Customer Rating
Requires Certification
Part #TCT449CFG01
Item #7765539
3.9 out of 5 Customer Rating
Requires Certification
Part #TCT494CEFG01
Item #7377331
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Ferguson Loader Loading animation for Ferguson.com