Elongated Toilet Bowl in Cotton
SP Elongated Toilet Bowl in Cotton
Frequently Purchased Together
Product Details
Product Details
- Wall-hung toilet recommended for use with TOTO WT172M DuoFit in-wall tank system
- WaterSense certified 1.28 and 0.9 GPF design
- 3D TORNADO FLUSH technology for a powerful centrifugal rinse
- CEFIONTECT glaze gives the bowl a lubricious quality that prevents particles from adhering and reduces frequency of cleanings
- Unique square shape front bowl creates a contemporary and clean style
- Included: Wall Hung SP Toilet bowl only
- Purchase Separately: Square SoftClose seat (SS249) and in-wall tank system (WT172M).
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.14, ASME A112.19.2, ASME A112.6.2
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.3, CSA B45.1
- Collection:
- SP
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Depth:
- 22-7/8 in
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Height:
- 13-1/8 in
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Length:
- 22-7/8 in
- Toilet Bowl Width:
- 15 in
- Toilet Installation:
- Wall Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Bowl
- Trap Size:
- 2-1/8 in
- WaterSense Labeled:
- Yes
- Width:
- 15 in