This product requires certification to purchase.

1/6 hp 200/230V 1625 RPM Condenser Motor

You last purchased this on
 
Trane

1/6 hp 200/230V 1625 RPM Condenser Motor

Brand image
You last purchased this on
 
Trane

1/6 hp 200/230V 1625 RPM Condenser Motor

  • Fast #
  • Part #SMOT18732
  • Item #7966792
  • Manufacturer Part #MOT18732
4.3 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.98
Fan Speeds:
1
Frame Size:
42
Horsepower:
1/6 hp
Motor Enclosure:
Totally Enclosed Air Over (TEAO)
Phase:
Single Phase
Product Type:
Condenser Fan Motor
RPM:
1625
RPM Range:
1400 and Above
Shaft Length:
2 in
Shaft Size:
1/2 in
Volts:
200/230V



Customers Also Bought
1–6 of 18 items
Part #SMOT18688
Item #7906710
3.7 out of 5 Customer Rating
Requires Certification
Part #SMOT18820
Item #9976525
5 out of 5 Customer Rating
Requires Certification
Part #DRPPTAC07Y41G1A40
Item #10052894
5 out of 5 Customer Rating
Requires Certification
Part #SFAN04460
Item #4204259
5 out of 5 Customer Rating
Requires Certification
Part #SWHL03116
Item #4491480
3.7 out of 5 Customer Rating
Requires Certification
Part #SSFCAP55D5440R
Item #9531027
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SMOT18687
Item #7942396
4.7 out of 5 Customer Rating
Requires Certification
Part #SMOT18623
Item #7641437
5 out of 5 Customer Rating
Requires Certification
Part #SMOT18962
Item #9271201
4.9 out of 5 Customer Rating
Requires Certification
Part #SVAL10395
Item #4626611
5 out of 5 Customer Rating
Requires Certification
Part #SDHY01452
Item #4336551
3.4 out of 5 Customer Rating
Requires Certification
Part #SVAL11154
Item #4884905
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing