Call for Pricing
Call for Pricing
This product requires certification to purchase.

Multi-Position - Ducted Air Handler - R-410A

You last purchased this on
 
Trane

5TEM6 Series Multi-Position - Ducted Air Handler - R-410A

Brand image
You last purchased this on
 
Trane

5TEM6 Series Multi-Position - Ducted Air Handler - R-410A

  • Fast #
  • Part #T5TEM6D04AV31SA
  • Item #10394017
  • Manufacturer Part #5TEM6D04AV31SA
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Painted metal cabinet with captured foil face insulation
  • 2% or less air leakage
  • R-4.2 insulating value
  • Multi-position up/down flow, horizontal left/right
  • All aluminum coil
  • Electric heaters with polarized plug connections
  • R-454B thermal expansion valve
  • Variable speed ECM motor
  • Requires Certification

Documents


Specifications

A2L Compatible:
Yes
AMP:
4.3
ASTM:
ASTM 1785-76
BTU Cooling Rating:
18000 Btu/h
Blower Type:
Direct Drive
Coil Type:
Plate Fin
Collection:
5TEM6 Series
Configuration:
Convertible, Multi
Depth:
21-13/100 in
Fan Speeds:
16
Height:
51-27/100 in
Horsepower:
1-1/2 hp
Liquid Line (OD):
3/8 in
Material:
Metal
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8 in
Tonnage:
2 - 3.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
144 lb
Width:
23-1/2 in



Customers Also Bought
1–6 of 18 items
Part #SBAYLEGS007
Item #7222833
3.4 out of 5 Customer Rating
Requires Certification
Part #DIVEP38422
Item #4100304
3.9 out of 5 Customer Rating
Requires Certification
Part #REC83210
Item #4383133
4.2 out of 5 Customer Rating
Requires Certification
Part #R6303
Item #1609464
3.7 out of 5 Customer Rating
Requires Certification
Part #DIV6HK3060
Item #3756525
4 out of 5 Customer Rating
Requires Certification
Part #DIVHPR62PG
Item #1889705
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SVAL12375
Item #7367963
5 out of 5 Customer Rating
Requires Certification
Part #SBNR01078
Item #3384104
5 out of 5 Customer Rating
Requires Certification
Part #SVAL08633
Item #2497467
3.6 out of 5 Customer Rating
Requires Certification
Part #SVAL12789
Item #7266564
3.3 out of 5 Customer Rating
Requires Certification
Part #SVAL08634
Item #2497468
4.7 out of 5 Customer Rating
Requires Certification
Part #SMOT18952
Item #8206750
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing