This product requires certification to purchase.

1/2 hp 200/230V ECM Variable Speed Motor Module

You last purchased this on
 
Trane

1/2 hp 200/230V ECM Variable Speed Motor Module

Brand image
You last purchased this on
 
Trane

1/2 hp 200/230V ECM Variable Speed Motor Module

  • Fast #
  • Part #SMOT19077
  • Item #7834680
  • Manufacturer Part #MOT19077
3.3 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Blower Type:
ECM Variable Speed
Brand Model Compatibility:
A4AH6V30A1B30BA, 4DCZ5024F1060AA, 4DCZ5036E1070AA, 4YCZ5036F1090BA, A4AH5V30A1B30AA, 4YCZ6024A1060AA, 4YCZ5024F1060AA, 4WCZ5036E1000AA, 4YCZ5036F1070BA, A4AH6V36A1C30BA, A4AH6V42A1C30BA, TEM6A0B30H21SCA, 4YCZ5036F1070AA, 4YCZ5036E1070AA, TEM6A0C42H41SCA, 4YCZ6024A1060AB, A4AH5V42A1C30AA, 4YCZ5024E1060AA, 4WCZ5024F1000AA, 4YCZ5036E1090BA, A4AH5V36A1C30AA, 4WCZ5036E3000AA, 4DCZ5024E1060AA, 4YCZ5036E1070BA, TEM6A0C36H31SCA, 4YCZ5036F1090AA, 4YCZ5036E1090AA, 4WCZ5036E4000AA
Fan Speeds:
Variable
Frame Size:
48
Frequency:
60
Horsepower:
1/2 hp
Length:
17 in
Motor Enclosure:
Open Air Over
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1050
Rotation:
Reversible
Shaft Length:
5 in
Shaft Size:
5 in
UL Listed:
No
Volts:
115/230V
Weight:
18 lb



Customers Also Bought
1–6 of 18 items
Part #SBLW01137
Item #4099772
5 out of 5 Customer Rating
Requires Certification
Part #SBLW00889
Item #8097508
4.4 out of 5 Customer Rating
Requires Certification
Part #SWHL00496
Item #715374
3.6 out of 5 Customer Rating
Requires Certification
Part #SCNT06628
Item #4334942
5 out of 5 Customer Rating
Requires Certification
Part #R622408482
Item #687220
4.4 out of 5 Customer Rating
Requires Certification
Part #SWHL00502
Item #715651
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SMOT18952
Item #8206750
4.5 out of 5 Customer Rating
Requires Certification
Part #SMOT18962
Item #9271201
4.9 out of 5 Customer Rating
Requires Certification
Part #SMOT18623
Item #7641437
5 out of 5 Customer Rating
Requires Certification
Part #SMOT18687
Item #7942396
4.7 out of 5 Customer Rating
Requires Certification
Part #SVAL08633
Item #2497467
3.6 out of 5 Customer Rating
Requires Certification
Part #SWHL00247
Item #714321
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing