This product requires certification to purchase.

Trap Cover in China White

You last purchased this on
 
Truebro®

Lav Guard® 2 Trap Cover in China White

  • Fast #
  • Part #I82198
  • Item #2278585
  • Manufacturer Part #82198
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Truebro®

Lav Guard® 2 Trap Cover in China White

  • Fast #
  • Part #I82198
  • Item #2278585
  • Manufacturer Part #82198
4.4 out of 5 Customer Rating

X Points
Color Finish Name: China White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Accessory intended for use with the Truebro 100 Series Lav Guard 2 Undersink Piping Cover
  • Constructed of easy-to-clean, antimicrobial vinyl to help minimize maintenance and promote long-lasting durability
  • Choose from a range of accessories to create a perfect undersink protection system for nearly any public lavatory
  • Internal rib design maximizes safety - Lav Guard® 2 features a patented internal rib design that increases protection while providing a soft, resilient cushioning
  • Easy-to-clean, antimicrobial vinyl minimizes maintenance - Lav Guard® 2 is molded from impact-resistant, stain-resistant, antimicrobial vinyl. Its smooth surface makes it exceptionally easy to clean and maintain
  • Fast installing antimicrobial molded undersink safety covers for ADA accessibility and compliance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.9 2001
ASTM:
ASTM D-635, ASTM G-21, ASTM G-22
Color Finish Category:
Whites
Color Finish Name:
China White
Height:
6 in
IAPMO Listed:
No
Length:
15 in
Material:
Plastic
Product Type:
Trap Cover
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov