This product requires certification to purchase.

Ceramic Disc Hot Cartridge

You last purchased this on
 
T&S Brass

Cerama Ceramic Disc Hot Cartridge

Brand image
You last purchased this on
 
T&S Brass

Cerama Ceramic Disc Hot Cartridge

  • Fast #
  • Part #T01244425
  • Item #3105233
  • Manufacturer Part #012444-25
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ceramic Cartridge, RTC
  • Lever handle with red index and screw
  • Material: Chrome plated brass and chrome plated metal handle
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Cerama
Faucet Part Type:
Cartridge
Fits Brand:
T&S Brass
Height:
3-3/8 in
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #T01244525
Item #3105230
5 out of 5 Customer Rating
Requires Certification
Part #T01164345
Item #3173892
4 out of 5 Customer Rating
Requires Certification
Part #T063X
Item #13406
5 out of 5 Customer Rating
Requires Certification
Part #T01038945
Item #864238
5 out of 5 Customer Rating
Requires Certification
Part #TB0230K
Item #2971690
4.1 out of 5 Customer Rating
Requires Certification
Part #PF5112FRPK
Item #3794679
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #T01161625
Item #3022037
5 out of 5 Customer Rating
Requires Certification
Part #T01239525NS
Item #7616161
4.5 out of 5 Customer Rating
Requires Certification
Part #T01244525
Item #3105230
5 out of 5 Customer Rating
Requires Certification
Part #T01131125
Item #3173967
3.3 out of 5 Customer Rating
Requires Certification
Part #T01131225
Item #3175095
3.7 out of 5 Customer Rating
Requires Certification
Part #T01127825
Item #2306573
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing