This product requires certification to purchase.

3/4 x 1/2 in. NPT Adjustable 2-Piece Escutcheon Sprinkler in White

You last purchased this on
 
Victaulic

3/4 x 1/2 in. NPT Adjustable 2-Piece Escutcheon Sprinkler in White

  • Fast #
  • Part #VSE11000040
  • Item #1160812
  • Manufacturer Part #SE11000040
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

3/4 x 1/2 in. NPT Adjustable 2-Piece Escutcheon Sprinkler in White

  • Fast #
  • Part #VSE11000040
  • Item #1160812
  • Manufacturer Part #SE11000040
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Victaulic FireLock Escutcheons are intended for use with Victaulic FireLock V24, V27, V29, V33, V34 and V36 recessed, flush, and extended pendent sprinklers
  • They are intended for use only with Victaulic FireLock sprinklers
  • Agency Approvals and Listings for Victaulic FireLock sprinklers require the use of Victaulic FireLock escutcheons exclusively
  • FireLock escutcheons are not Listed or Approved for use with any sprinklers other than Victaulic FireLock sprinklers
  • FireLock escutcheons are available in various finishes to meet many design requirements and are intended only for use with Victaulic sprinklers
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
Color Finish Name:
Chrome
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Cold Rolled Steel
Product Type:
Sprinkler Head
UL Listed:
Yes