This product requires certification to purchase.

4 in. Ductile Iron Grooved Check Valve

You last purchased this on
 
Victaulic

FireLock® Style 716 4 in. Ductile Iron Grooved Check Valve

  • Fast #
  • Part #VV040716PE0
  • Item #367211
  • Manufacturer Part #V040716PE0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock® Style 716 4 in. Ductile Iron Grooved Check Valve

  • Fast #
  • Part #VV040716PE0
  • Item #367211
  • Manufacturer Part #V040716PE0
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 98
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Unique thermostat with special thermo-bonded coating
  • Provides fully automatic temperature and pressure relief protection for hot water storage tanks and heaters up to 105,000 BTU/HR. Series
  • Temperature and pressure relief valve to protect the heater from excessive pressure and temperature
  • Thermostat is accurate and proven
  • ASME rated
  • CSA listed
  • Features a unique thermostat with special thermo-bonded coating
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12, ASTM B-733
Coating:
Painted
Collection:
FireLock® Style 716
Color Finish Name:
Black
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001
Installation Type:
Horizontal Mount, Vertical Mount
Length:
9-63/100 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
Maximum Temperature:
230
Minimum Temperature:
-30
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
365
Pressure Class:
300#
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Grooved
Valve Disc Material:
Ductile Iron, Rubber
Valve Seat Material:
EPDM
Valve Size:
4 in
Valve Type:
Check Valve
Weight:
20 lb
Width:
6 in