This product requires certification to purchase.

1/2 in. MNPT x Mechanical Joint Floor Indoor Termination Flange Nut Accessory

You last purchased this on
 
WARDFlex

1/2 in. MNPT x Mechanical Joint Floor Indoor Termination Flange Nut Accessory

Brand image
You last purchased this on
 
WARDFlex

1/2 in. MNPT x Mechanical Joint Floor Indoor Termination Flange Nut Accessory

  • Fast #
  • Part #WF421
  • Item #1666761
  • Manufacturer Part #421
4 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Provides fixed termination on wall or floor
  • Approved for concealed use
  • One corrugation crush seal
  • Reusable
  • Primary metal to metal seal
  • Secondary gasket seal
  • Requires Certification

Specifications

End Connection 1:
MNPT
End Connection 2:
Mechanical Joint
End Connections:
MNPT x Mechanical Joint
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
IAPMO Listed:
Yes
Material:
Brass, Malleable Iron, Composite
Maximum Temperature:
165
Pressure - Maximum:
25 psi



Customers Also Bought
1–6 of 18 items
Part #WF271
Item #1363497
4 out of 5 Customer Rating
Requires Certification
Part #WF202
Item #1440753
3.1 out of 5 Customer Rating
Requires Certification
Part #WF301
Item #1675226
5 out of 5 Customer Rating
Requires Certification
Part #WF281
Item #308857
5 out of 5 Customer Rating
Requires Certification
Part #WF690
Item #1513245
3.8 out of 5 Customer Rating
Requires Certification
Part #WF395
Item #1667231
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WF271
Item #1363497
4 out of 5 Customer Rating
Requires Certification
Part #WF281
Item #308857
5 out of 5 Customer Rating
Requires Certification
Part #WF301
Item #1675226
5 out of 5 Customer Rating
Requires Certification
Part #WF611
Item #181959
3.2 out of 5 Customer Rating
Requires Certification
Part #WDX3DWFASO
Item #7310137
4.9 out of 5 Customer Rating
Requires Certification
Part #WF614
Item #3795318
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing