Call for Pricing
Call for Pricing
This product requires certification to purchase.

8kW Single Phase KW Heat Strip

You last purchased this on
 
Warren Technology

8kW Single Phase KW Heat Strip

Brand image
You last purchased this on
 
Warren Technology

8kW Single Phase KW Heat Strip

  • Fast #
  • Part #WWFM0802B
  • Item #7034700
  • Manufacturer Part #WFM0802B
3.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
31
Brand Model Compatibility:
FFMANP Series Fan Coils
Configuration:
Multi
Height:
7-1/2 in
Length:
15 in
Phase:
Single Phase
Power Source:
Electric
Product Type:
Electric Heater
Volts:
230V
Watts:
8 kW
Weight:
3.5 lb
Width:
9 in



Customers Also Bought
1–6 of 18 items
Part #R703016
Item #4147177
4.8 out of 5 Customer Rating
Requires Certification
Part #G22312903
Item #3529310
5 out of 5 Customer Rating
Requires Certification
Part #THKSC05XC
Item #4446465
4 out of 5 Customer Rating
Requires Certification
Part #THKSX08XC
Item #4446466
4.1 out of 5 Customer Rating
Requires Certification
Part #F9321461
Item #4594381
4.1 out of 5 Customer Rating
Requires Certification
Part #FFHTC103WA2
Item #9766857
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing