This product requires certification to purchase.

6 in. Cast Iron Flanged 175 psi Backflow Preventer

You last purchased this on
 
Watts

Series LF909-FS 6 in. Cast Iron Flanged 175 psi Backflow Preventer

Brand image
You last purchased this on
 
Watts

Series LF909-FS 6 in. Cast Iron Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #WLF909OSYFSU
  • Item #9771994
  • Manufacturer Part #88009305
4.3 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Utilizes advanced ArmorTek coating technology to resist corrosion of internals
  • Unique patented air-in and water-out design provides high capacity relief valve discharge performance during emergency conditions
  • Outside stem and yoke gate valves
  • Industrial strength sensing hose
  • Field reversible relief valve
  • Air-in/water-out relief valve design provides maximum capacity during emergency conditions
  • Lead-free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61-G
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511 1992
CSA Certified:
CSA B64.4
Coating:
Epoxy
Collection:
Series LF909-FS
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
8 in
IAPMO Listed:
Yes
Included:
Flood Sensor, OS and Y Gate
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
16 in
Material:
Cast Iron, Stainless Steel
Maximum Temperature:
110
Minimum Temperature:
33
NSF:
NSF 61-G
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Cast Iron
Valve Body Style:
Inline
Valve Operator:
Handle Wheel
Valve Seat Material:
Stainless Steel
Valve Size:
6 in
Valve Stem:
Outside
Valve Type:
Reduced Pressure Zone Assembly
Weight:
798 lb
Width:
27 in



Customers Also Bought
1–6 of 18 items
Part #WLF909NRSFSM
Item #9771993
3.2 out of 5 Customer Rating
Requires Certification
Part #WLF909OSYFSM
Item #9771992
5 out of 5 Customer Rating
Requires Certification
Part #W957OSYFSM
Item #9976330
4.4 out of 5 Customer Rating
Requires Certification
Part #S54529C
Item #64235
5 out of 5 Customer Rating
Requires Certification
Part #WRC105PEXXPEXG
Item #7289532
3.3 out of 5 Customer Rating
Requires Certification
Part #W9BDNPTMC
Item #303750
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WLF909NRSFSM
Item #9771993
3.2 out of 5 Customer Rating
Requires Certification
Part #WLF909OSYFSM
Item #9771992
5 out of 5 Customer Rating
Requires Certification
Part #WLF7R10U3GF
Item #4525709
5 out of 5 Customer Rating
Requires Certification
Part #W957DNRSFSP
Item #10001316
3.7 out of 5 Customer Rating
Requires Certification
Part #WLF007M1QTFZG
Item #10248762
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing