This product requires certification to purchase.

Solid Brass Rigid Doorstop 3 in. Round Profile in Matte Black

You last purchased this on
 
Westcraft

Solid Brass Rigid Doorstop 3 in. Round Profile in Matte Black

You last purchased this on
 
Westcraft

Solid Brass Rigid Doorstop 3 in. Round Profile in Matte Black

  • Fast #
  • Part #HDS21US19SB
  • Item #9606792
  • Manufacturer Part #HDS21US19SB
3.6 out of 5 Customer Rating
Solid Brass Rigid Doorstop 3 in. Round Profile

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stops Door knob from Damaging Wall
  • Solid Brass Construction
  • Installed on Baseboard
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Door Stop Type:
Rigid Door Stop
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.


Customers Also Bought
1–6 of 18 items
Part #HLK9903U19
Item #8940253
4.8 out of 5 Customer Rating
Requires Certification
Part #HDS21US19
Item #9606836
5 out of 5 Customer Rating
Requires Certification
Part #HLK0102U15
Item #8940349
4.4 out of 5 Customer Rating
Requires Certification
Part #HDS07US19
Item #9606794
5 out of 5 Customer Rating
Requires Certification
Part #HLK9901U15
Item #8940375
3.3 out of 5 Customer Rating
Requires Certification
Part #HBD5963BK
Item #8261808
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #HDS11US3X10
Item #9606779
5 out of 5 Customer Rating
Requires Certification
Part #HDS44US26SB
Item #9606798
3.2 out of 5 Customer Rating
Requires Certification
Part #HDS23CB
Item #9606804
4 out of 5 Customer Rating
Requires Certification
Part #HDS29US15
Item #9606831
4 out of 5 Customer Rating
Requires Certification
Part #HDS03US15
Item #9606810
3.7 out of 5 Customer Rating
Requires Certification
Part #HDS14US15X5
Item #9606811
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing