179 gpm 1/2 hp 115V Sewage Pump
280 Series 179 gpm 1/2 hp 115V Sewage Pump
Frequently Purchased Together
Product Details
Product Details
- US made by quality craftsman
- Non clogging vortex impeller allows pump to pass small diameter solids
- Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
- 100% factory tested under water to ensure quality and reliability
Specifications
- AMP:
- 10.3
- Built-In Grinder:
- No
- CSA Certified:
- Yes
- Collection:
- 280 Series
- Connection Type:
- FPT
- Cord Length:
- 10 ft
- Discharge Configuration:
- Vertical
- Flow Rate:
- 179 gpm
- Height:
- 21-1/4 in
- Horsepower:
- 1/2 hp
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 1725
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 11-3/4 in