This product requires certification to purchase.

4 in. Downspout Nozzle

You last purchased this on
 
Zurn

4 in. Downspout Nozzle

Brand image
You last purchased this on
 
Zurn

4 in. Downspout Nozzle

  • Fast #
  • Part #ZZS1994DC
  • Item #4489667
  • Manufacturer Part #ZS199-4-DC
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Directs water away from building to prevent staining
  • Flange secures to building to prevent theft of nozzle
  • Requires Certification

Specifications

Application:
Canopy, Commercial
Color Finish Name:
Cast Iron
Depth:
8-3/4 in
Diameter:
4-1/2 in
End Connection 1:
OD Tube
End Connections:
OD Tube
Fits Pipe Size:
4 in
Height:
5-1/4 in
Length:
8-3/4 in
Material:
Stainless Steel
Material Type:
304L
Product Type:
Downspout Cover
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
8-3/4 in



Customers Also Bought
1–6 of 18 items
Part #MUL026898
Item #3374632
4.5 out of 5 Customer Rating
Requires Certification
Part #WRD944P
Item #4222054
4.6 out of 5 Customer Rating
Requires Certification
Part #REC82703
Item #4596663
3.6 out of 5 Customer Rating
Requires Certification
Part #REC82708
Item #4596665
5 out of 5 Customer Rating
Requires Certification
Part #ZZARB1994IP
Item #184304
5 out of 5 Customer Rating
Requires Certification
Part #ZZANB1994IP
Item #702780
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ZZARB1994IP
Item #184304
5 out of 5 Customer Rating
Requires Certification
Part #ZZANB1994IP
Item #702780
3.3 out of 5 Customer Rating
Requires Certification
Part #ZZTR6200EV
Item #4424492
5 out of 5 Customer Rating
Requires Certification
Part #ZZ5610NUTEXTKIT
Item #7261887
3.6 out of 5 Customer Rating
Requires Certification
Part #ZZER6000AVWS1CPM
Item #1680765
4 out of 5 Customer Rating
Requires Certification
Part #ZZ14004NH
Item #785808
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing