Two Handle Wristblade Deck Mount Service Faucet in Polished Chrome
AquaSpec® Two Handle Wristblade Deck Mount Service Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Widespread gooseneck faucet in polished chrome-plated finish has a sleek and clean appearance
- 1.5 gpm vandal-resistant, pressure-compensating laminar flow outlet conserves water and money
- Quarter-turn ceramic disc cartridges last up to a million cycles
- Lead-free cast brass body provides durability while complying with the safe water drinking act
- Adjustable centers allow for installation from 6" to 20" apart and up to 1 1/8" thick
- ADA compliant, vandal-resistant, and color-coded 4" wrist blade handles
- 3-year limited warranty
- Limited lifetime warranty on ceramic disc cartridge
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- IAPMO Listed:
- Yes
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Scald Guard:
- No
- Spout Height:
- 6-7/8 in
- Spout Reach:
- 8 in
- Spout Type:
- High Arc
- Stream Type:
- Laminar Stream
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes