This product requires certification to purchase.

8 in. Male Exposed Wall Hydrant

You last purchased this on
 
Zurn

Light Commercial 8 in. Male Exposed Wall Hydrant

Brand image
You last purchased this on
 
Zurn

Light Commercial 8 in. Male Exposed Wall Hydrant

  • Fast #
  • Part #ZZ1346X
  • Item #3017999
  • Manufacturer Part #Z1346-08
5 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Automatic draining, exposed non-freeze wall faucet with external vacuum breaker
  • Ideal for gas stations, convenience stores, strip malls, churches, and other light commercial applications
  • Requires Certification

Specifications

ASME:
ASME B1.20.7
ASSE Standards:
ASSE 1011
Collection:
Light Commercial
Color Finish Name:
Polished Chrome
End Connection 1:
Female Solder, MIPS
End Connections:
Female Solder;MIPS
Height:
3 in
Length:
13 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
8 in
Width:
4 in



Customers Also Bought
1–6 of 18 items
Part #PP164T10
Item #4524125
5 out of 5 Customer Rating
Requires Certification
Part #PFWFDCP
Item #7568492
5 out of 5 Customer Rating
Requires Certification
Part #PF111FLKC
Item #4080768
4 out of 5 Customer Rating
Requires Certification
Part #S117C223E
Item #1277266
4.8 out of 5 Customer Rating
Requires Certification
Part #PP164TCC
Item #4523976
3.3 out of 5 Customer Rating
Requires Certification
Part #PC144T04
Item #1308370
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ZZ1321XL34X8
Item #7751852
5 out of 5 Customer Rating
Requires Certification
Part #ZZ8804XLLKPC
Item #7081577
5 out of 5 Customer Rating
Requires Certification
Part #ZZ1321XL34X6
Item #7805357
5 out of 5 Customer Rating
Requires Certification
Part #ZZ6000WS1YBYC
Item #921840
3.3 out of 5 Customer Rating
Requires Certification
Part #ZZ6950XLSF
Item #5136113
5 out of 5 Customer Rating
Requires Certification
Part #ZZ1201ND4
Item #5106338
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing