This product requires certification to purchase.

Single Cross Handle Wall Mount Service Faucet in Polished Chrome

You last purchased this on
 
Chicago Faucets

Single Cross Handle Wall Mount Service Faucet in Polished Chrome

Brand image
You last purchased this on
 
Chicago Faucets

Single Cross Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C95212CP
  • Item #234979
  • Manufacturer Part #952-12CP
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wall mounted Inside sill fitting
  • 2-3/8" c-c rigid vacuum breaker spout
  • 3/4" male hose thread outlet
  • 2-1/4" tee handle with vandal resistant cap
  • Slow compression 1/2-turn operating cartridges
  • 1/2" NPT female thread inlet
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1001
BAA Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Name:
Polished Chrome
Handle Type:
Cross
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Maximum Temperature:
140
NSF:
NSF 61-9
NSF Certified:
No
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.



Customers Also Bought
1–6 of 18 items
Part #C952CP
Item #93620
5 out of 5 Customer Rating
Requires Certification
Part #C1771ABCP
Item #4145883
4 out of 5 Customer Rating
Requires Certification
Part #A18C402X38
Item #2399662
4.4 out of 5 Customer Rating
Requires Certification
Part #P3440LFEVB
Item #9855819
3.2 out of 5 Customer Rating
Requires Certification
Part #PP154DCCLF
Item #7729608
3.6 out of 5 Customer Rating
Requires Certification
Part #PP164W12
Item #4524573
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #C998RCF
Item #248688
3.5 out of 5 Customer Rating
Requires Certification
Part #C952CP
Item #93620
5 out of 5 Customer Rating
Requires Certification
Part #C1771ABCP
Item #4145883
4 out of 5 Customer Rating
Requires Certification
Part #C1013ABCP
Item #3715293
3.7 out of 5 Customer Rating
Requires Certification
Part #C35024E2805ABCP
Item #4326963
4 out of 5 Customer Rating
Requires Certification
Part #C671XJKABNF
Item #4534829
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing