8 in. Epoxy Coated Ductile Iron Flanged 350 psi Backflow Preventer
Model 310 8 in. Epoxy Coated Ductile Iron Flanged 350 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Patented Compound Check offers reliable performance and improved flow characteristics
- Epoxy-coated ductile iron body provides corrosion-resistance
- Rubber only Repair Kit available instead of full Check Valve replacement
- Factory Mutual 1045
- C-UL® Listed
- NYC MEA 303-02-E
- Certified to NSF/ANSI 372 by IAPMO R&T
- Flanged or grooved end connections available for versatile installation
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI 372, ANSI B16.1 Class 125
- CSA Certified:
- Yes
- Coating:
- Fusion Epoxy
- Collection:
- Model 310
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 29-3/8 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 35-1/4 in
- Material:
- Ductile Iron
- Material Type:
- 300L
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Seat Material:
- EPDM
- Valve Size:
- 8 in
- Valve Type:
- Single Check Detector Assembly
- Weight:
- 333 lb
- Width:
- 25-1/8 in