This product requires certification to purchase.

6 - 2-1/2 in. Air Gap Regulator

You last purchased this on
 
Zurn Wilkins

6 - 2-1/2 in. Air Gap Regulator

Brand image
You last purchased this on
 
Zurn Wilkins

6 - 2-1/2 in. Air Gap Regulator

  • Fast #
  • Part #WAG6
  • Item #1131564
  • Manufacturer Part #AG-6
3.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reduces downtime of attaching a drain line to a Reduced Pressure Principle Assembly
  • Available for all Zurn Wilkins Reduced Pressure Principle Assemblies
  • Eliminates cross connection between the drain and potable water supply
  • Zinc-plated steel bolts resists corrosion
  • ANSI/ASME A 112.1.2
  • Requires Certification

Specifications

ANSI:
ANSI A112.1.2
Brand Model Compatibility:
375 Backflow Preventer
Coating:
Epoxy
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
5 in
Diameter:
5-3/8 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
GSA Approved:
No
Height:
10 in
IAPMO Listed:
No
Length:
5 in
Material:
Cast Iron, Plastic
Material Type:
Nylon
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Range (in):
6 in - 2-1/2 in
Recommended Valve Application:
Water
Valve Size:
2-1/2 in - 6 in
Weight:
5.428 lb
Width:
5 in



Customers Also Bought
1–6 of 18 items
Part #WAG12
Item #4128764
5 out of 5 Customer Rating
Requires Certification
Part #W909AGA
Item #216821
5 out of 5 Customer Rating
Requires Certification
Part #WFSCL
Item #1742697
3.3 out of 5 Customer Rating
Requires Certification
Part #WLF009M3QTFSF
Item #9880565
5 out of 5 Customer Rating
Requires Certification
Part #NS413YLFF
Item #3918523
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WAG5
Item #174773
5 out of 5 Customer Rating
Requires Certification
Part #WAG8
Item #447455
5 out of 5 Customer Rating
Requires Certification
Part #WAG12
Item #4128764
5 out of 5 Customer Rating
Requires Certification
Part #WAG11
Item #2437742
5 out of 5 Customer Rating
Requires Certification
Part #WAG4
Item #174772
4.7 out of 5 Customer Rating
Requires Certification
Part #W720AF
Item #335472
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing