1 in. 400 psi Cast Bronze Union FNPT x FNPT Pressure Reducing Valve
NR3XL 1 in. 400 psi Cast Bronze Union FNPT x FNPT Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- 1 in. pressure reducing valve with High Range 15-150 psi with sealed cage and double union connection (FNPT)
- Cartridge loaded design is easily repaired, ideal for residential applications
- Compact design with short lay length allows installation in tight spaces
- Labor saving tailpiece options ease installation, including PEX, threaded, copper sweat, CPVC, Z-Bite™ and Z-Press™ solderless connections, and more
- Alloy body and composite bell
- Corrosion-resistant acetal cartridge
- Compact dimensions with a short lay length to fit in tight spaces
- Chemical-resistant cartridge and a durable, threaded, UV-resistant bell housing
- Easily swap out the repair cartridge to increase the lifespan of your valve
- Reduces water consumption by roughly 25% when adjusting pressure from 100 psi to 50 psi, saving on water and sewer bills
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- Collection:
- NR3XL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Height:
- 5-1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/2 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- Inline
- Valve Seat Material:
- EPDM
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 2.66 lb
- Width:
- 2-4/5 in